This item is Discontinued.

Keyshaft Keyed Shaft, Dia. 2 In, 24 In L, 304 SS 2 GKS-304-24

Keyed Shaft, Dia. 2 In, 24 In L, 304 SS (Discontinued)

  • Mfr # 2 GKS-304-24
  • Zoro # G6606004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2 GKS-304-24
Zoro #
G6606004
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 in
Length
24 in
Keyway Depth
1.718 in
Diameter Tolerance
-0.001/-0.0035 in
Keyway Width
0.25 in
Overall Length
24 in

Details

Keyway
1/2 in x 1/4 in
Material
304 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Item
Keyed Shaft
Straightness Tolerance
0.012 in/ft

Description

Keyed Shaft, Material 304 Stainless Steel, Diameter 2 in, Diameter Tolerance -0.001/-0.0035 in, Keyway Depth 1.718 in, Keyway Width 0.25 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.