Shop Alternate Products
This Product is Discontinued
Keyshaft
Keyed Shaft, Dia. 24mm, 500 mm L, CS (Discontinued)
Mfr # 24MM GKS-1045-500
Zoro # G6861671
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 24 mm
- Keyway 8 mm x 4 mm
- Length 500 mm
- Material 1045 Carbon Steel
- Standards ANSI B17.1-1967, ASTM A-108, R1973
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.