This item is Discontinued.

Keyshaft Keyed Shaft, Dia. 25mm, 1000 mm L, CS 25MM GKS-1045-1000

Keyed Shaft, Dia. 25mm, 1000 mm L, CS (Discontinued)

  • Mfr # 25MM GKS-1045-1000
  • Zoro # G6514977
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25MM GKS-1045-1000
Zoro #
G6514977
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Length
1,000 mm
Keyway Width
4 mm
Keyway Depth
4 mm
Diameter Tolerance
-0.0005/-0.0025 in
Overall Length
1,000 mm

Details

Keyway
8 mm x 4 mm
Material
Carbon Steel Grade 1045
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Straightness Tolerance
0.012 in/ft

Description

Keyed Shaft, Material Carbon Steel Grade 1045, Diameter 25 mm, Diameter Tolerance -0.0005/-0.0025 in, Keyway Depth 4 mm, Keyway Width 4 mm, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.