This item is Discontinued.

Keyshaft Keyed Shaft, Dia. 40mm, 1800 mm L, CS 40MM GKS-1045-1800

Keyed Shaft, Dia. 40mm, 1800 mm L, CS (Discontinued)

  • Mfr # 40MM GKS-1045-1800
  • Zoro # G6779141
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40MM GKS-1045-1800
Zoro #
G6779141
UPC #
-
Country of Origin
United States

Dimensions

Diameter
40 mm
Length
1,800 mm
Keyway Depth
5 mm
Diameter Tolerance
-0.0005/-0.0025
Keyway Width
12 mm
Overall Length
1,800 mm
Keyway Length
1,800 mm

Details

Keyway
12 mm x 5 mm
Material
1045 Carbon Steel
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Item
Keyed Shaft
Straightness Tolerance
0.012 in/ft
System of Measurement
Metric
End Type
Keyed
Number of Grooves
0

Description

Keyed Shaft, Material 1045 Carbon Steel, Diameter 40 mm, Overall Length 1,800 mm, System of Measurement Metric, Diameter Tolerance -0.0005/-0.0025, End Type Keyed, Keyway Depth 5 mm, Keyway Length 1,800 mm, Keyway Width 12 mm, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.