This item is Discontinued.

Keyshaft Keyed Shaft, Dia. 5/8 In, 6 In L, 304 SS 5/8 GKS-304-6

Keyed Shaft, Dia. 5/8 In, 6 In L, 304 SS (Discontinued)

  • Mfr # 5/8 GKS-304-6
  • Zoro # G7571767
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5/8 GKS-304-6
Zoro #
G7571767
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5/8 in
Length
6 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Diameter Tolerance
+0.000/-0.001 in
Overall Length
6 in
Keyway Length
6 in

Details

Keyway
3/16 in x 3/32 in
Material
304 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
Item
Keyed Shaft
Straightness Tolerance
0.012 in/ft
End Type
Keyed
System of Measurement
Inch
Material Hardness
258
Number of Grooves
0

Description

Keyed Shaft, Material 304 Stainless Steel, Diameter 5/8 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 3/32 in, Keyway Length 6 in, Keyway Width 3/16 in, Material Hardness 258, Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.