This item is Discontinued.

Keyshaft Keyed Shaft, Dia. 7/8 In, 72 In L, CS 7/8 GKS-1045-72

Keyed Shaft, Dia. 7/8 In, 72 In L, CS (Discontinued)

  • Mfr # 7/8 GKS-1045-72
  • Zoro # G6999291
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7/8 GKS-1045-72
Zoro #
G6999291
UPC #
-
Country of Origin
United States

Dimensions

Diameter
7/8 in
Length
72 in
Keyway Width
3/16 in
Diameter Tolerance
+0.000/-0.001 in
Keyway Depth
3/32 in
Keyway Length
72 in
Overall Length
72 in

Details

Keyway
3/16 in x 3/32 in
Material
1045 Carbon Steel
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch
End Type
Keyed
Material Hardness
187
Number of Grooves
0

Description

Keyed Shaft, Material 1045 Carbon Steel, Diameter 7/8 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 3/32 in, Keyway Length 72 in, Keyway Width 3/16 in, Material Hardness 187, Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.