This item is Discontinued.

Keyshaft Keyed Shaft, Dia. 8mm, 1800 mm L, CS 8MM GKS-1045-1800

Keyed Shaft, Dia. 8mm, 1800 mm L, CS (Discontinued)

  • Mfr # 8MM GKS-1045-1800
  • Zoro # G6758814
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8MM GKS-1045-1800
Zoro #
G6758814
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8 mm
Length
1,800 mm
Keyway Depth
1.2 mm
Keyway Width
1.2 mm
Diameter Tolerance
-0.0005/-0.0025 in
Overall Length
1,800 mm

Details

Keyway
2 mm x 1.2 mm
Material
Carbon Steel Grade 1045
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Item
Keyed Shaft
Straightness Tolerance
0.012 in/ft

Description

Keyed Shaft, Material Carbon Steel Grade 1045, Diameter 8 mm, Diameter Tolerance -0.0005/-0.0025 in, Keyway Depth 1.2 mm, Keyway Width 1.2 mm, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.