Shop Alternate Products
This Product is Discontinued
Keyshaft
Keyed Shaft, Dia. 8mm, 500 mm L, CS (Discontinued)
Mfr # 8MM GKS-1045-500
Zoro # G6917872
This Product is Discontinued
Key Features
- Diameter 8 mm
- Keyway 2 mm x 1.2 mm
- Length 500 mm
- Material Carbon Steel Grade 1045
- Standards ANSI B17.1-1967, ASTM A-108, R1973
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.