This item is Discontinued.

Keysight Technologies Oscilloscope, 2+8-channel, 100 MHz MSOX2012A

Oscilloscope, 2+8-channel, 100 MHz (Discontinued)

  • Mfr # MSOX2012A
  • Zoro # G3658873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSOX2012A
Zoro #
G3658873
UPC #
013088382012
Country of Origin
Malaysia

Dimensions

Memory Size
1Mpts
Bandwidth (MHz)
100MHz
Real Time Bandwidth (MHz)
100MHz
Manufacturers Warranty Length
3 yr
Digital Storage Bandwidth
64M Internal, USB Stick Limit For External Storage

Details

Item
Mixed Signal Oscilloscope
Type
Bench
Includes
1 Passive Probe Per Analog Channel, Digital Cable For MSO Channels
Trigger Sensitivity Int./Ext.
10mV/div internal/ 200mV external
Sweep Rate Real/Storage
2 ns/div to 50 s/div
Triggering Source
Analog channels, digital channels, External, Line WaveGen
Sweep Speed Accuracy
25ppm +- 5 ppm Per Year Aging
Triggering Mode
Edge, Pulse Width, Pattern, Video
Max./Min. Sweep Speed
2 nS/div to 50 s/div
Rise Time
1.75 ns
Sweep Magnification
+-8 Divisions From Center Screen
Vertical Operating Modes
Normal, Peak Detect, Averaging, High Resolution, Segmented
Features
Analog Oscilloscope, Digital Timing Analyzer, Integrated Function Generator, Mask Testing and Segmented Memory. FFT, Automatic Measurements
Max. Voltage
400
Vertical Resolution
16 bits
Horizontal Resolution
2.5 pS
Sampling Rate
1GSa/s Per Channel
Display
8.5 inch WVGA

Description

Mixed Signal Oscilloscope, Bench, Bandwidth (MHz) 100MHz, Rise Time 1.75 ns, Max. Voltage 400, Max./Min. Sweep Speed 2 nS/div to 50 s/div, Trigger Sensitivity Int./Ext. 10mV/div internal/ 200mV external, Vertical Operating Modes Normal, Peak Detect, Averaging, High Resolution, Segmented, Sweep Speed Accuracy 25ppm +- 5 ppm Per Year Aging, +-8 Divisions From Center Screen Sweep Magnification, Triggering Mode Edge, Pulse Width, Pattern, Video

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.