This item is Discontinued.

Keysight Technologies Oscilloscope, 2+8-channel, 70 MHz MSOX2002A

Oscilloscope, 2+8-channel, 70 MHz (Discontinued)

  • Mfr # MSOX2002A
  • Zoro # G3637593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSOX2002A
Zoro #
G3637593
UPC #
-
Country of Origin
Malaysia

Dimensions

Digital Storage Bandwidth
64M Internal, USB Stick Limit For External Storage
Memory Size
1Mpts
Real Time Bandwidth (MHz)
70MHz
Bandwidth (MHz)
70MHz
Manufacturers Warranty Length
3 yr

Details

Item
Mixed Signal Oscilloscope
Type
Bench
Includes
1 Passive Probe Per Analog Channel, Digital Cable For MSO Channels
Vertical Resolution
14 bits
Horizontal Resolution
2.5 pS
Triggering Mode
Edge, Pulse Width, Pattern, Video
Features
Analog Oscilloscope, Digital Timing Analyzer, Integrated Function Generator, Mask Testing and Segmented Memory. FFT, Automatic Measurements
Vertical Operating Modes
Normal, Peak Detect, Averaging, High Resolution, Segmented
Sampling Rate
1GSa/s Per Channel
Max./Min. Sweep Speed
2 nS/div to 50 s/div
Rise Time
1.75 ns
Trigger Sensitivity Int./Ext.
10mV/div internal/ 200mV external
Display
8.5 inch WVGA
Sweep Magnification
+-8 Divisions From Center Screen
Max. Voltage
400
Sweep Rate Real/Storage
2 ns/div to 50 s/div
Sweep Speed Accuracy
25ppm +- 5 ppm Per Year Aging
Triggering Source
Analog channels, digital channels, External, Line WaveGen

Description

Mixed Signal Oscilloscope, Bench, Bandwidth (MHz) 70MHz, Rise Time 1.75 ns, Max. Voltage 400, Max./Min. Sweep Speed 2 nS/div to 50 s/div, Trigger Sensitivity Int./Ext. 10mV/div internal/ 200mV external, Vertical Operating Modes Normal, Peak Detect, Averaging, High Resolution, Segmented, Sweep Speed Accuracy 25ppm +- 5 ppm Per Year Aging, +-8 Divisions From Center Screen Sweep Magnification, Triggering Mode Edge, Pulse Width, Pattern, Video

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.