12,000 BTU Window Mounted Inverter Air Conditioner with Supplemental Heat and Remote Control
- Mfr # KSTAW12INV-HC
- Zoro # G716150669
Key Features
Specifications
Product Information
- MFR #
- KSTAW12INV-HC
- Zoro #
- G716150669
- UPC #
- 840148724396
- Country of Origin
- China
Dimensions
- Width
- 19.41 in
- Depth
- 22.17 in
- Power Cord Length
- 6 ft
Details
- Item
- Air Conditioner
- BtuH Cooling
- 12,000 BTU
- Includes
- Manual, Warranty, Remote, Batteries, Air Conditioner, Window Kit
- Number of Speeds
- 3
Description
With reliable air conditioning units, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. This 12,000 BTU window-mounted air conditioner can effectively cool rooms up to 550 square feet with dehumidification up to 1.73 pints per hour to remove moisture from the air. A 10,000 BTU heat pump is also included for those chilly days. It features special Inverter technology to eliminate wasted operation in the air conditioner by controlling the motor speed to exactly the amount of power that is needed to keep the room at the desired temperature. A remote is included so you can control your cooling from across the room. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert.
- 12,000 BTU window air conditioner with 10,000 BTU heat pump
- Supplemental Heating mode meant to be operated when temperatures outside are between 41 and 75-degrees
- Heating mode is supplemental and NOT meant as primary heat source
- Features inverter technology for energy efficiency
- Designed for rooms up to 550 sq. ft.
- Dehumidifies up to 1.73 pints per hour
- 3 fan speeds
- 18% more energy efficient than average window units
- 22% quieter on low, 5% quieter on high than regular window units
- 6.5-ft. power cord with LCDI plug using standard 115V electrical outlet located on front left-facing side
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.