12,000/11,600 BTU 230V Window Air Conditioner with 11,000 BTU Supplemental Heat Capability
- Mfr # KSTHW12B
- Zoro # G516150630
Key Features
Specifications
Product Information
- MFR #
- KSTHW12B
- Zoro #
- G516150630
- UPC #
- 840148726765
- Country of Origin
- China
Dimensions
- Width
- 21.460 in
- Depth
- 18.980 in
- Power Cord Length
- 6 ft
Details
- Item
- Air Conditioner
- BtuH Cooling
- 12,000 BTU
- Includes
- air conditioner, remote control, 2 AAA batteries, mesh air filter, window installation kit, manual, warranty
- Number of Speeds
- 3
Description
Keystone prioritizes your family's comfort, and our budget-friendly heat/cool 230V window air conditioner is designed to meet your needs. This versatile AC unit offers both efficient cooling and supplemental heat capability, serving as an additional heat source for outdoor temperatures above 23 degrees Fahrenheit. The heat mode is supplemental and cannot replace your primary heat source. Please note that this unit requires a special 230-volt/20-amp electrical outlet and will not operate with a standard 115V household electrical outlet. Enjoy ultimate cost savings with the energy saver mode, sleep mode, and programmable 24-hour timer. These features allow you to customize your heating and cooling preferences based on your schedule, lowering energy usage and costs. The Follow Me LCD remote control adds to the convenience of this unit, ensuring everyone can relax in comfort. Invest in our heat/cool 230V window air conditioner and enjoy year-round comfort for your family.
- Special 230-volt/20-amp electrical outlet required (Unit will not work with a standard 115V outlet)
- 12,000/11,600 BTU cooling capacity / 11,000 BTU supplemental heating capacity
- Supplemental heat capability provides an additional heat source to your main heat source when outdoor temperatures are above 23°F
- Heating mode is supplemental and NOT meant as primary heat source
- Designed for a room up to 550 sq. ft. with dehumidification up to 2.5 pints per hour
- Indoor Noise Level dBA (Hi/Med/Lo): 61/58/55
- Electronic controls with LED display allows you to easily select options with the touch of a button
- Temperature sensing LCD remote control allows you control the temperature from across the room
- Auto-restart saves your settings for when power is restored to the unit
- Adjustable 4-way air flow direction allows you to easily control the direction of the cool air
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.