Zoro Homepage
This item is Discontinued.
Keystn 14,500 BTU Window Air Conditioner with Remote Control KSTAW14CE

14,500 BTU Window Air Conditioner with Remote Control (Discontinued)

  • Mfr # KSTAW14CE
  • Zoro # G516150647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTAW14CE
Zoro #
G516150647
UPC #
840148724341
Country of Origin
China

Dimensions

Width
18.980 in
Depth
21.460 in
Power Cord Length
6 ft

Details

BtuH Cooling
14,500 BTU
Number of Speeds
3
Includes
window air conditioner, window mounting kit, remote control, manual, warranty card
Item
Air Conditioner

Description

With reliable, window-mounted air conditioning, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. This 14,500 BTU window-mounted air conditioner can effectively cool rooms up to 650 square feet with dehumidification up to 2.1 pints per hour to remove moisture from the air. Perfect for medium sized living spaces like apartments, dorm rooms, sheds, and much more. The unit features a unique remote with a thermostat built in to sense the temperature of where you are in the room and adjusts as needed automatically. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert.


  • 14,500 BTU air conditioner for medium sized rooms
  • Energy efficiency saves you money on your electric bill (3.34 EER)
  • 6.5-ft. LCDI power cord with NEMA 5-15P plug uses standard 115V electrical outlet
  • Cools a room up to 650 sq. ft. with dehumidification up to 2.1 pints per hour
  • Indoor Noise Level dBA (Hi/Med/Lo): 60.5-/ 58-/ 55.5
  • Electronic controls with LED display allows you to easily select options with the touch of a button
  • Temperature sensing LCD remote control allows you control the temperature from across the room
  • Auto-restart saves your settings for when power is restored to the unit
  • Adjustable 4-way air flow direction allows you to easily control the direction of the cool air
  • 3 cooling speeds, 3 fan speeds, plus Auto Cool for cooling flexibility

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.