Zoro Homepage

8,000 BTU Slider/Casement Window AC

  • Mfr # KSTSW08B

  • Zoro # G016150628


product price: $513.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
8,000 BTU
Number of Speeds
3
Power Cord Length
6 ft
Includes
Air Conditioner, Manual, Warranty, Window Installation Kit, Filter, Remote, AAA batteries
Depth
23.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTSW08B
Zoro #
G016150628
UPC #
840148724174
Country of Origin
China

Dimensions

Power Cord Length
6 ft
Depth
23.500 in
Width
14.570 in

Details

BtuH Cooling
8,000 BTU
Number of Speeds
3
Item
Air Conditioner
Includes
Air Conditioner, Manual, Warranty, Window Installation Kit, Filter, Remote, AAA batteries

Description

The Keystone 8,000 BTU slider/casement room air conditioner is perfect for cooling your rooms up to 350 sq. ft. Designed specifically for horizontal slider or casement windows this unit is the perfect solution for homes without traditional double-hung windows. 3 fan speeds and a 4-way air direction control means you can quickly cool your room or maintain comfort where needed. The unit also comes with built-in Dehumidification capabilities of removing 0.9 liters per hour. The slide-in/slide-out washable filter removes dust and odors, and with the built-in filter indicator, the unit will let you know when it's time to clean. Sleep mode keeps you cool and comfortable without keeping you awake. A programmable timer assures that you can have the unit cool during the hottest parts of the day and the energy saver mode gives you peace of mind knowing your home is comfortable, without breaking the bank.


  • Installs in Horizontal Slider or Casement windows (Does not work for standard double hung windows)
  • 350 Sq. Ft. of cooling coverage keeps your bedroom or office cool
  • 3 fan speeds give you control on the amount of cooling in your home
  • 4-way air direction control allows you to direct the air where you want it
  • Easy to use touch button control panel makes selecting your desired setting a breeze
  • Energy Saver mode conserves energy and lowers your environmental impact without impacting your comfort
  • Sleep mode let's you have a cooling sleep without keeping you awake
  • Slide-In/Slide-Out washable mesh filter removes dust and airborne particles from the air
  • Check filter indicator lets you know when it's time to wash your filter
  • Dehumidifies up to 0.9 Liters per hour

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.