1' long linking cord set to daisy chain line voltage and DMX Signal
Mfr # KT-WWLED-DMX-1-LCS
Zoro # G113326674
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Length
13.78 in
Width
11.82 in
Height
11.82 in
ROHS
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-WWLED-DMX-1-LCS
Zoro #
G113326674
UPC #
843654152462
Country of Origin
Unknown
Dimensions
Length
13.78 in
Width
11.82 in
Height
11.82 in
Details
ROHS
Yes
Description
1' long linking cord set to daisy chain line voltage DMX Signal
- • 1 ft. long cable is designed to daisy chain line voltage and DMX signals together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.