Shop KEYSTONE
See all product information
Create Account
Wire guard kit for 100W and 150W KT-RHLED /G2 fixtures, Bronze mounting hardware.
- Mfr # KT-RHLED-WG-1-KIT /G2
- Zoro # G913326836
product price:Â
$
28.25
/ea
Key Features
Length
11.6 in
Width
11.6 in
Height
6.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-RHLED-WG-1-KIT /G2
- Zoro #
- G913326836
- UPC #
- 843654133263
- Country of Origin
- Unknown
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Height
- 6.9 in
Description
Wire guard kit for 100W and 150W KT-RHLED /G2 fixtures. Includes mounting hardware.
- Wire Guard for 100W150W, 12" Round LED High Bay Fixtures
- Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.