Shop KEYSTONE
See all product information
Create Account
1 or 2x42W CFL or 1 or 2x 40W Biax, 120-277V, Program Start, End of Life Protected, Carton Pack
- Mfr # KTEB-242-UV-PS-DW-CP
- Zoro # G622654848
product price:Â
$
79.99
/ea
Key Features
Ballast Item
Ballast
Ballast Max. Lamp Watts
42W
Ballast Voltage
120-277V
Light Technology
Fluorescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTEB-242-UV-PS-DW-CP
- Zoro #
- G622654848
- UPC #
- 890949008386
- Country of Origin
- Unknown
- Ballast Item
- Ballast
- Ballast Max. Lamp Watts
- 42W
- Ballast Voltage
- 120-277V
- Light Technology
- Fluorescent
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.