10,000 BTU 230V Through-the-Wall Air Conditioner with 10,600 BTU Supplemental Heat Capability

  • Mfr # KSTAT10-2HD

  • Zoro # G614385880


product price:  $570.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V
BtuH Cooling
10000 BTU
Width
24.2 in
Height
20.3 in
Includes
Air conditioner, remote control, 2 AAA batteries, mesh filter, trim kit, manual, warranty; Heater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTAT10-2HD
Zoro #
G614385880
UPC #
840148726079
Country of Origin
China

Dimensions

Width
24.2 in
Height
20.3 in
Depth
20.3 in

Details

Voltage
230V
BtuH Cooling
10000 BTU
Includes
Air conditioner, remote control, 2 AAA batteries, mesh filter, trim kit, manual, warranty; Heater
BtuH Heating
10600 BTU
Fan-Only Speeds
3 Speeds
Air Flow Direction
4-way
Features
Timer; Mesh Filter; 3 Cool Settings
Amps
15A
Color
White
For Use With
Commercial, Residential

Description

With reliable air conditioning units, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. Installed easily through-the-wall, this 10,000 BTU / 10,600 BTU supplemental heating capacity air conditioning unit can effectively cool rooms up to 450 square feet with dehumidification up to 2.3 pints per hour to remove moisture from the air. Perfect for smaller-sized living spaces like apartments, dorm rooms, sheds, and much more. The unit features a unique remote with a thermostat built in to sense the temperature of the room, displays it on the remote's LCD screen, and sends a signal to your AC unit every 3 minutes for accurate cooling. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert. Keystone not only provides a 1-year warranty but ensures that you stay cool and comfortable at a cost-conscious price.


  • • Through-the-wall installation (Not suitable for window installation)
  • • Standard, universal interior trim kit for existing wall sleeve included (New wall sleeve sold separately: KSTSLV1)
  • • Special 230-volt/20-amp electrical outlet required (Unit will not work with a standard 115V outlet)
  • • 10,000 BTU cooling capacity / 10,600 BTU supplemental heating capacity
  • • Supplemental heat capability provides an additional heat source to your main heat source when outdoor temperatures are above 23°F
  • • Heating mode is supplemental and NOT meant as primary heat source
  • • Designed for a room up to 450 sq. ft.
  • • Dehumidification up to 2.3 pints per hour
  • • Electronic controls with LED display allows you to easily select options with the touch of a button
  • • Temperature sensing LCD remote control allows you control the temperature from across the room

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.