Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100W LED Wall Pack, Full Cutoff Medium Housing. 120-277V Input, 5000K, 0-10V Dimmable. Wide Angle D

  • Mfr # KT-WPLED100-M2-850-VDIM

  • Zoro # G622654688


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Watts
100W
Rated Life
50000 hrs
Dimmable
Yes
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WPLED100-M2-850-VDIM
Zoro #
G622654688
UPC #
843654129105
Country of Origin
Unknown

Details

Light Technology
LED
Watts
100W
Rated Life
50000 hrs
Item
LED Wall Pack
Dimmable
Yes
Color Temperature
5000K
Voltage
120-277V
Lumens
12900

Description

100W LED Wall Pack, Full Cutoff Medium Housing. 120-277V Input, 5000K, 0-10V Dimmable. Wide Angle Dist Pattern, Standard Bronze Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.