Shop KEYSTONE
See all product information
Create Account
55W LED Slim Open Face Wall Pack, Power Select 55/45/35W, Color Select, Dimmable, Bronze
- Mfr # KT-WPLED55PS-M4-8CSB-VDIM
- Zoro # G913313997
product price:
$
158.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Width
11.0236 in
Height
6.9685 in
Length
16.5354 in
Lumens
7500/6300/5000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-WPLED55PS-M4-8CSB-VDIM
- Zoro #
- G913313997
- UPC #
- 843654155531
- Country of Origin
- Unknown
Dimensions
- Width
- 11.0236 in
- Height
- 6.9685 in
- Length
- 16.5354 in
Details
- Voltage
- 120V to 277V
- Lumens
- 7500/6300/5000
- Fixture Wattage
- 55/45/35W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- CRI
- >80
- Dimming
- 0-10V
- ROHS
- Yes
Description
55W LED Slim Open Face Wall Pack, Power Select 55/45/35W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing
- • Selectable color temperature†̄(3000K/4000K/5000K)
- • Power Select technology (55/45/35W)
- • 0-10V dimming, 10% minimum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.