
10.5W LED T8 Tube, 1650 lumen, Glass Construction, 4ft, 5000K, 120-277v Input, Direct Drive, Double
Mfr # KT-LED10.5T8-48G-850-D2 /G2
Zoro # G922654715
product price:Â $38.69
/ea
Sold in multiples of 25 for $967.25
Key Features
Voltage
120-277V
Watts
10.5
Bulb Base Type
G13
Bulb Shape
T8
Color Temperature
5,000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KT-LED10.5T8-48G-850-D2 /G2
Zoro #
G922654715
UPC #
843654148618
Country of Origin
Unknown
Details
Item
LED T8 Tube
Voltage
120-277V
Watts
10.5
Bulb Base Type
G13
Bulb Shape
T8
Color Temperature
5,000 K
Dimmable
No
Lumens
1700
Rated Life
50,000 hr
Light Technology
LED
Description
10.5W LED T8 Tube, 1650 lumen, Glass Construction, 4ft, 5000K, 120-277v Input, Direct Drive, Double Ended Wiring Only, Gen 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.