Shop KEYSTONE
See all product information
Create Account
108in 24W LED Sign Tube, Single Sided, Clear Optical Lens, Color Select (3CCT-4000/5000/6500K), Doub
- Mfr # KT-LED24T8-108P1SO-8CSK-DX2
- Zoro # G922706636
product price:Â
$
178.99
/ea
Sold in multiples of 9 for
$1,610.91
Free Shipping & Returns
Key Features
Watts
24W
Color Temperature
6500 K
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED24T8-108P1SO-8CSK-DX2
- Zoro #
- G922706636
- UPC #
- 843654163659
- Country of Origin
- Unknown
- Item
- LED Sign Tube
- Watts
- 24W
- Color Temperature
- 6500 K
- Light Technology
- LED
Description
108in 24W LED Sign Tube, Single Sided, Clear Optical Lens, Color Select (3CCT-4000/5000/6500K), Double & Single Ended, Rotatable R17d End Caps, 120-277V Input
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.