10W LED PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 12.5" Long, 3500K

  • Mfr # KT-LED10PLL-12GC-835-D

  • Zoro # G122655789


product price:  $42.45
/ea

Key Features

Voltage
120-277V
Watts
10W
Bulb Base Type
2G11
Dimmable
Yes
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10PLL-12GC-835-D
Zoro #
G122655789
UPC #
843654131191
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
12.2 in

Details

Item
LED PLL Tube
Voltage
120-277V
Watts
10W
Bulb Base Type
2G11
Color Temperature
3500K
Dimmable
Yes
Lumens
1200
Rated Life
50000 hrs
Light Technology
LED

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.