10W LED T8 Tube, Glass Construction, 4 ft, 4000K, ExternalDrive Type C
Mfr # KT-LED10T8-48G-840-E
Zoro # G422654635
product price: $44.99
/eaSold in multiples of 25 for $1,124.75
Key Features
Bulb Shape
T8
Watts
10W
Light Technology
LED
Max. Overall Bulb Length
48 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED10T8-48G-840-E
Zoro #
G422654635
UPC #
843654123332
Country of Origin
Unknown
Dimensions
Max. Overall Bulb Length
48 in
Details
Bulb Shape
T8
Watts
10W
Light Technology
LED
Item
LED T8 Tube
Dimmable
Yes
Rated Life
50000 hrs
Lumens
1650
Color Temperature
4000K
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.