Shop KEYSTONE
Additional $16.67 delivery surcharge applies per item.
See details
See all product information
Create Account
117" LED Sign Tube, 4000K, Double Sided Output and Rotatable R17d end caps, 50W, 120-277V Input
- Mfr # KT-LED50T8-117P2S-840-D-CP
- Zoro # G522655686
product price:Â
$
237.99
/ea
Sold in multiples of 9 for
$2,141.91
Key Features
Voltage
120V to 277V
Watts
50
Color Temperature
4000 K
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED50T8-117P2S-840-D-CP
- Zoro #
- G522655686
- UPC #
- 890949020494
- Country of Origin
- Unknown
- Item
- LED Sign Tube
- Voltage
- 120V to 277V
- Watts
- 50
- Color Temperature
- 4000 K
- Light Technology
- LED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.