Linear LED Bulb, 32 W, 2100 lm, 4 ft
- Mfr # 15.3T8/CNG/48-850/MX21/G 25/1
- Zoro # G823956093
product price:Â
$
6.39
/ea
Sold in multiples of 25 for
$159.75
Key Features
Bulb Shape
T8
Color Selectable
No
Lumen Selectable
No
Voltage
120 to 277V
Lumens
2,100 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15.3T8/CNG/48-850/MX21/G 25/1
- Zoro #
- G823956093
- UPC #
- 046677610333
- Country of Origin
- China
- Bulb Shape
- T8
- Color Selectable
- No
- Lumen Selectable
- No
- Voltage
- 120 to 277V
- Lumens
- 2,100 lm
- Bulb Base Type
- Medium Bi-Pin (G13)
- Rated Life
- 50,000 hr
- Color Rendering Index
- 80
- Bulb Designation
- T8
- Amps
- 168 mA
- Maximum Operating Temperature
- 45 Degrees C
- Bulb UL Type
- Type B
- Bulb Beam Angle
- 220 Degrees
- Series
- Contract Grade
- Item
- Linear LED Bulb
- Watts
- 15.3 W
- Color Temperature
- 5000K
- Incandescent Wattage Equivalency
- 32 W
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Standards
- DLC, EU RoHS Compliant, UL Listed
- Dimmable
- Yes
Dimensions
- Bulb Dia.
- 27.9 mm
- Nominal Length
- 4 ft
- Overall Length
- 1,200 mm
- Wire Rope Length
- 1,200 mm
- Length
- 1,200 mm
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 15.3 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards DLC, EU RoHS Compliant, UL Listed, Series Contract Grade, Overall Length 1,200 mm, Bulb Finish Frosted, Bulb Minimum Starting Temperature -20 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.