Shop KEYSTONE
See all product information
Create Account
11W LED T8 Tube, 1500 lumen, Glass Construction, 3ft, Color Select 3000/3500/4000/5000K/6500k, 120-2
- Mfr # KT-LED11T8-36G-8CSJ-DX2
- Zoro # G222654767
product price:Â
$
24.65
/ea
Sold in multiples of 25 for
$616.25
Key Features
Watts
11W
Bulb Base Type
G13
Bulb Shape
T8
Color Temperature
5000 K
Lumens
1500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED11T8-36G-8CSJ-DX2
- Zoro #
- G222654767
- UPC #
- 843654141435
- Country of Origin
- Unknown
- Item
- LED T8 Tube
- Watts
- 11W
- Bulb Base Type
- G13
- Bulb Shape
- T8
- Color Temperature
- 5000 K
- Lumens
- 1500
- Light Technology
- LED
Description
11W LED T8 Tube, 1500 lumen, Glass Construction, 3ft, Color Select 3000/3500/4000/5000K/6500k, 120-277v Input, Direct Drive, Single and Double Ended Wiring
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.