
12,000 BTU ASHRAE/10,000 BTU DOE Portable Inverter Air Conditioner with Remote Control
Mfr # KSTAP10PINV
Zoro # G214541907
product price:Â $609.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Width
19.53 in
Watts
1200W
Includes
air conditioner, manual, Remote, Batteries
Depth
16.73 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KSTAP10PINV
Zoro #
G214541907
UPC #
840148729933
Country of Origin
China
Dimensions
Width
19.53 in
Depth
16.73 in
Details
BtuH Cooling
12000 BTU
Voltage
115V
Watts
1200W
Includes
air conditioner, manual, Remote, Batteries
Number of Speeds
3
Control Type
Remote Control
Description
With reliable air conditioning units, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. This 12,000 BTU ASHRAE/10,000 BTU DOE portable air conditioner can effectively cool rooms up to 450 square feet with dehumidification up to 4.12 pints per hour to remove moisture from the air. Perfect for medium-sized living spaces like apartments, bedrooms, living rooms, and much more. It features special Inverter technology to eliminate wasted operation in the air conditioner by controlling the motor speed to exactly the amount of power that is needed to keep the room at the desired temperature. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.