Shop KEYSTONE
See all product information
Create Account
120W LED Slim Open Face Wall Pack, Power Select , Color Select, Dimmable, Bronze
- Mfr # KT-WPLED120PS-L4-8CSB-VDIM
- Zoro # G313314044
product price:
$
274.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Width
10.8268 in
Height
6.8898 in
Length
19.8819 in
Lumens
17100/14000/11400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-WPLED120PS-L4-8CSB-VDIM
- Zoro #
- G313314044
- UPC #
- 843654155555
- Country of Origin
- Unknown
Dimensions
- Width
- 10.8268 in
- Height
- 6.8898 in
- Length
- 19.8819 in
Details
- Voltage
- 120V to 277V
- Lumens
- 17100/14000/11400
- CRI
- >80
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Wattage
- 120/100/80W
- Dimming
- 0-10V
- ROHS
- Yes
Description
120W LED Slim Open Face Wall Pack, Power Select 120/100/80W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing
- • Selectable color temperature†̄(3000K/4000K/5000K)
- • Power Select technology (120/100/80W)
- • Built-in dusk-to-dawn photocell
- • 0-10V dimming, 10% minimum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.