12W LED T5 HO Tube, 1600 lumen, Glass Construction, 2 ft., 5000K, 70k hrs, External Drive Type C

  • Mfr # KT-LED12T5HO-24G-850-E /G2

  • Zoro # G522655501


product price:  $40.69
/ea
Sold in multiples of 25 for $1,017.25

Key Features

Watts
12W
Bulb Shape
T5
Color Temperature
5000K
Lumens
1600
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED12T5HO-24G-850-E /G2
Zoro #
G522655501
UPC #
843654141237
Country of Origin
Unknown

Details

Item
LED T5 Tube
Watts
12W
Bulb Shape
T5
Color Temperature
5000K
Lumens
1600
Light Technology
LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products