
Shop KEYSTONE
See all product information
12W LED T5 HO Tube, Shatter-Proof Coated Glass, 120-277V Input, 2 ft., 4000K, Direct Drive, Single o
Mfr # KT-LED12T5HO-24GC-840-DX2 /G2
Zoro # G922654944
product price:Â $43.99
/ea
Sold in multiples of 25 for $1,099.75
Key Features
Voltage
120-277V
Watts
12
Bulb Shape
T5
Color Temperature
4,000 K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED12T5HO-24GC-840-DX2 /G2
Zoro #
G922654944
UPC #
843654158259
Country of Origin
Unknown
Details
Item
LED T5 Tube
Voltage
120-277V
Watts
12
Bulb Shape
T5
Color Temperature
4,000 K
Light Technology
LED
Description
12W LED T5 HO Tube, Shatter-Proof Coated Glass, 120-277V Input, 2 ft., 4000K, Direct Drive, Single or Double Ended, 80+CRI, Gen 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.