12W LED T5 Tube, Shatter-Proof Coated Glass, Internal Driver, 3 ft., 5000K, 120-277V Input

  • Mfr # KT-LED12T5HE-36GC-850-D-CP

  • Zoro # G322654964


product price:  $43.69
/ea
Sold in multiples of 25 for $1,092.25

Key Features

Color Temperature
5000K
Light Technology
LED
Watts
12W
Bulb Shape
T5
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED12T5HE-36GC-850-D-CP
Zoro #
G322654964
UPC #
890949016022
Country of Origin
Unknown

Details

Color Temperature
5000K
Light Technology
LED
Watts
12W
Item
LED T5 Tube
Bulb Shape
T5
Voltage
120-277V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products