12W LED T8 Tube, Glass Construction, 3ft, 5000K, External Drive Type C. UV-12C-VDIM
Mfr # KT-LED12T8-36G-850-E-CP
Zoro # G422654338
product price:Â $44.35
/ea
Sold in multiples of 25 for $1,108.75
Key Features
Watts
12W
Color Temperature
5000K
Bulb Shape
T8
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED12T8-36G-850-E-CP
Zoro #
G422654338
UPC #
843654120836
Country of Origin
Unknown
Details
Watts
12W
Item
LED T8 Tube
Color Temperature
5000K
Bulb Shape
T8
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.