Shop KEYSTONE
See all product information
Create Account
12W LED WallWasher, 24in length, Linear Series A, Medium Beam Angle, RGBW, DMX 512
- Mfr # KT-WWLED12-L2A-M-RGBW-DMX
- Zoro # G813326028
product price:
$
539.99
/ea
Free Shipping & Returns
Key Features
Lumens
560
Voltage
120-277V
Max. Fixture Wattage
12W
Width
9.26 in
Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-WWLED12-L2A-M-RGBW-DMX
- Zoro #
- G813326028
- UPC #
- 843654152417
- Country of Origin
- Unknown
- Lumens
- 560
- Voltage
- 120-277V
- Max. Fixture Wattage
- 12W
- CRI
- >80
- Color Temperature
- RGBW
- Dimming
- DMX
- ROHS
- Yes
Description
12W LED WallWasher, 24in length, Linear Series A Housing, Medium Beam Angle, RGBW, 120-277V Input, DMX 512
- • Use with Keystone SmartLoop Wireless DMX Controller for RGBW color control, sequencing, and scheduling
- • 120-277V operation
- • Hinged adjustable brackets included
- • 2ft.