
140W LED Flood Light feat. Power Select, Color Select. Rectangular Series 2 with Built-in Photocell
Mfr # KT-FLED140PS-R2B-UNV-8CSB-VDIM /TAA
Zoro # G022655094
product price: $850.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000/4000/5000K
Lumens
21000
Rated Life
50000 hrs
Watts
140W
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-FLED140PS-R2B-UNV-8CSB-VDIM /TAA
Zoro #
G022655094
UPC #
843654158693
Country of Origin
Unknown
Details
Color Temperature
3000/4000/5000K
Item
LED Flood Light Fixture
Lumens
21000
Rated Life
50000 hrs
Watts
140W
Lighting Technology
LED
Dimmable
Yes
Voltage
120-277V
Description
140W LED Flood Light feat. Power Select, Color Select. Rectangular Series 2 with Built-in Photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housing. 7H x 6V Distribution, Slip Fitter and Trunnion Mount Included. TAA Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.