Shop KEYSTONE
See all product information
Create Account
140W Power Select Color Select LED Area Light NEMA Type 3-pin Twist Lock, White
- Mfr # KT-ALED140PSHV-M2-OSA-NM-8CSB-VDIM-W
- Zoro # G213314175
product price:
$
483.99
/ea
Free Shipping & Returns
Key Features
Lumens
20700/14750/10700
Voltage
277V to 480V
Max. Fixture Wattage
140/100/70W
CRI
>80
Depth
5.6299 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-ALED140PSHV-M2-OSA-NM-8CSB-VDIM-W
- Zoro #
- G213314175
- UPC #
- 843654164168
- Country of Origin
- Unknown
- Lumens
- 20700/14750/10700
- Voltage
- 277V to 480V
- Max. Fixture Wattage
- 140/100/70W
- CRI
- >80
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Dimming
- 0-10V
- ROHS
- Yes
- DLC Premium
- Yes
Dimensions
- Depth
- 5.6299 in
- Width
- 13.1496 in
- Length
- 21.6535 in
Description
140W Power Select Color Select LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable A Type III and V. 277-480V Input. 0-10V Dimmable. Standard White Housing.
- • NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap
- • Series 2 Medium Housing
- • 277-480V Input
- • 0-10V Dimmable
- • Bronze Housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.