Shop KEYSTONE
See all product information
Create Account
290W LED Optic Swap Area Light | Power Select 290/210/185W | Color Select 30/40/50K | Series 2 Large
- Mfr # KT-ALED290PSHV-L2-OSA-NM-8CSB-VDIM-W
- Zoro # G222654774
product price:Â
$
898.99
/ea
Free Shipping & Returns
Key Features
Lumens
42770
Voltage
480V
Lighting Technology
LED
Watts
185/210/290W
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-ALED290PSHV-L2-OSA-NM-8CSB-VDIM-W
- Zoro #
- G222654774
- UPC #
- 843654160573
- Country of Origin
- Unknown
- Lumens
- 42770
- Voltage
- 480V
- Lighting Technology
- LED
- Watts
- 185/210/290W
- Dimmable
- Yes
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000 hr
- Item - Area and Roadway Fixtures
- LED Area Light
Description
290W LED Optic Swap Area Light | Power Select 290/210/185W | Color Select 30/40/50K | Series 2 Large Housing | Optic Swap Designation A (Type III and V) | NEMA Type 3-pin Twist Lock Receptacle and Shorting Cap/277-480V Input/0-10V Dimmable/White Housing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.