This item is Discontinued.

Keystone 15-Watt Linear T8 LED Light Bulb, 25PK KT-LED15T8-48GC-850-D/G3

15-Watt Linear T8 LED Light Bulb, 25PK (Discontinued)

  • Mfr # KT-LED15T8-48GC-850-D/G3
  • Zoro # G609991690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED15T8-48GC-850-D/G3
Zoro #
G609991690
UPC #
890949013335
Country of Origin
United States

Details

Voltage
120-277 volts
Watts
15 watts
Color Temperature
4000 kelvins
Lumens
2000
Rated Life
50000 hours
Bulb Beam Angle
240 degrees

Description

Keystone DirectDrive LED tubes eliminate the need for an external driver or ballast. For new construction installations, simply connect the 120-277-Volt line voltage directly to the sockets. For retrofit installations, bypass the existing ballast by cutting the wires and connecting the 120-277-Volt line voltage directly to the sockets. No ballast or driver is required.Replacement for conventional fluorescent lamp50,000+ hour lifetimeApproximately 40% more energy efficient that standard F32T8 lampsEnvironmentally friendly: no mercury usedFrosted lens eliminates pixilationImproved lamp durability with shatterproof coated glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.