15W 4ft T8 LED Tube, 4000K, Single/Double Ended, 25PK
- Mfr # KT-LED15T8-48GC-840-DX2
- Zoro # G723397637
product price:Â
$
65.89
/pk of 25, $2.64/ea
Key Features
Lumens
1,850 lm
Diameter
1.1
Color Rendering Index
83
Shape Designation
T8
Base Type
G13 Medium 2-Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED15T8-48GC-840-DX2
- Zoro #
- G723397637
- UPC #
- 890949016336
- Country of Origin
- China
- Lumens
- 1,850 lm
- Color Rendering Index
- 83
- Shape Designation
- T8
- Item
- LED Tube
- Base Type
- G13 Medium 2-Pin
- Rated Life
- 50,000 hr
- Voltage
- 120V AC to 277V AC
- Glass Finish
- Frosted
- Color Temperature
- 4000 K
- Watts
- 15 W
- Type
- Linear, Single/Double Ended, Instant Start
Dimensions
- Diameter
- 1.1
- Length
- 47.5 in
Description
15W, 4-foot T8 LED tube designed to replace standard 32W fluorescent lamps
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.