15W LED T5 HO Tube, Glass Construction, 3 ft, 3500K, ExternalDrive Type C
Mfr # KT-LED15T5HO-36G-835-E
Zoro # G622655791
product price:Â $40.69
/ea
Sold in multiples of 25 for $1,017.25
Key Features
Watts
15W
Color Temperature
3500K
Bulb Shape
T5
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED15T5HO-36G-835-E
Zoro #
G622655791
UPC #
843654133072
Country of Origin
Unknown
Details
Item
LED T5 Tube
Watts
15W
Color Temperature
3500K
Bulb Shape
T5
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.