15W LED T8 Lamp, 4, 4000K. SmartDrive. Glass Construction. Designed for use with Instant Start Balla
- Mfr # KT-LED15T8-48G-840-S /G2-CP
- Zoro # G422655526
product price:Â
$
22.45
/ea
Sold in multiples of 25 for
$561.25
Key Features
Watts
15
Bulb Shape
T8
Color Temperature
4000 K
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED15T8-48G-840-S /G2-CP
- Zoro #
- G422655526
- UPC #
- 890949020333
- Country of Origin
- Unknown
- Item
- LED T8 Tube
- Watts
- 15
- Bulb Shape
- T8
- Color Temperature
- 4000 K
- Light Technology
- LED
Description
15W LED T8 Lamp, 4, 4000K. SmartDrive. Glass Construction. Designed for use with Instant Start Ballasts Only.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.