Shop KEYSTONE

15W LED T8 Tube, 2200 lumen, Glass Construction, 4ft, 4000K, 120-277v Input, Direct Drive, Double En

  • Mfr # KT-LED15T8-48G-840-D2 /G2

  • Zoro # G522654832


product price:  $37.19
/ea
Sold in multiples of 25 for $929.75

Key Features

Voltage
120-277V
Watts
15W
Bulb Shape
T8
Color Temperature
4000K
Lumens
2200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED15T8-48G-840-D2 /G2
Zoro #
G522654832
UPC #
843654148663
Country of Origin
Unknown

Details

Item
LED T8 Tube
Voltage
120-277V
Watts
15W
Bulb Shape
T8
Color Temperature
4000K
Lumens
2200
Light Technology
LED

Description

15W LED T8 Tube, 2200 lumen, Glass Construction, 4ft, 4000K, 120-277v Input, Direct Drive, Double Ended Wiring Only, Gen 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products