
15W LED T8 Tube. Glass Construction, 120-277V Input: Direct Drive, 1 5/8" U-Bend, 4000K
Mfr # KT-LED15T8-U1G-840-D-CP
Zoro # G622654046
product price:Â $41.85
/ea
Sold in multiples of 12 for $502.20
Key Features
Voltage
120-277V
Watts
15W
Bulb Shape
T8
Color Temperature
4000K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED15T8-U1G-840-D-CP
Zoro #
G622654046
UPC #
843654110981
Country of Origin
Unknown
Details
Item
LED T8 Tube
Voltage
120-277V
Watts
15W
Bulb Shape
T8
Color Temperature
4000K
Light Technology
LED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.