Shop KEYSTONE
See all product information
Create Account
4000K 12V MR16 LED Bulb, KT-LED5MR16-S-840-GU10
- Mfr # KT-LED5MR16-S-840-GU10
- Zoro # G500982049
product price:
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Voltage
12V
Watts
5 watts
Bulb Base Type
GU10
Lumens
450
Rated Life
15,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED5MR16-S-840-GU10
- Zoro #
- G500982049
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 12V
- Watts
- 5 watts
- Bulb Base Type
- GU10
- Lumens
- 450
- Rated Life
- 15,000 hr
- Color Rendering Index
- 80
- Incandescent Wattage Equivalency
- 35W
Description
This Keystone KT-LED5MR16-S-840-GU10 has a beam angle of 450°, outputs 450 lumens and is UL & Energy Star certified!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.