
Shop KEYSTONE
See all product information
15W LED T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 4000K, Direct Drive
Mfr # KT-LED15T8-48GC-840-D /G3-CP
Zoro # G422654086
product price:Â $37.45
/ea
Sold in multiples of 25 for $936.25
Key Features
Voltage
120-277V
Watts
15W
Bulb Shape
T8
Color Temperature
4000K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED15T8-48GC-840-D /G3-CP
Zoro #
G422654086
UPC #
890949013328
Country of Origin
Unknown
Details
Item
LED T8 Tube
Voltage
120-277V
Watts
15W
Bulb Shape
T8
Color Temperature
4000K
Light Technology
LED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.