16W LED PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 16.5" Long, 3500K

  • Mfr # KT-LED16PLL-16GC-835-D

  • Zoro # G722655028


product price:  $43.55
/ea

Key Features

Light Technology
LED
Voltage
120-277V
Color Temperature
3500K
Watts
16W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED16PLL-16GC-835-D
Zoro #
G722655028
UPC #
843654131153
Country of Origin
Unknown

Details

Light Technology
LED
Voltage
120-277V
Color Temperature
3500K
Item
LED PLL Tube
Watts
16W

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products