17W LED PLL Tube. 2G11 Base, Glass Construction. 120-277V Input, 22" Long, 3500K
Mfr # KT-LED17PLL-22G-835-D-CP
Zoro # G222654026
product price:Â $43.55
/eaKey Features
Voltage
120-277V
Watts
17
Color Temperature
3,500 K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED17PLL-22G-835-D-CP
Zoro #
G222654026
UPC #
890949012840
Country of Origin
Unknown
Details
Item
LED PLL Tube
Voltage
120-277V
Watts
17
Color Temperature
3,500 K
Light Technology
LED
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.