18.5W LED T8 Tube, Assembled in USA - TAA, Glass Construction, 120-277V Input, 4ft 5000K, Direct Dri

  • Mfr # KT-LED18.5T8-48G-850-DX2 /USA

  • Zoro # G022655070


product price:  $42.95
/ea
Sold in multiples of 25 for $1,073.75

Key Features

Voltage
120-277V
Watts
5
Bulb Shape
T8
Color Temperature
5,000 K
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED18.5T8-48G-850-DX2 /USA
Zoro #
G022655070
UPC #
843654127262
Country of Origin
Unknown

Details

Item
LED T8 Tube
Voltage
120-277V
Watts
5
Bulb Shape
T8
Color Temperature
5,000 K
Light Technology
LED

Description

18.5W LED T8 Tube, Assembled in USA - TAA, Glass Construction, 120-277V Input, 4ft 5000K, Direct Drive, Single or Double Ended

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products