18In Led Sign Tube, 6500K, Single Sided Output And Rotatable R17D End Caps, 4W, 120-277V Input
Mfr # KT-LED4T8-18P1S-865-D-CP
Zoro # G222655580
product price:Â $58.95
/eaKey Features
Voltage
120-277V
Watts
4W
Color Temperature
6500K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED4T8-18P1S-865-D-CP
Zoro #
G222655580
UPC #
843654110134
Country of Origin
Unknown
Details
Item
LED Sign Tube
Voltage
120-277V
Watts
4W
Color Temperature
6500K
Light Technology
LED
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.