18W LED T8 Tube, Plastic-Aluminum Construction, 120-277V Input, 4 3500K, Direct Drive, 0-10V Dimmabl

  • Mfr # KT-LED18T8-48P-835-D-VDIM-CP

  • Zoro # G822654082


product price:  $62.99
/ea
Sold in multiples of 20 for $1,259.80

Key Features

Voltage
120-277V
Watts
18
Bulb Shape
T8
Color Temperature
3,500 K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED18T8-48P-835-D-VDIM-CP
Zoro #
G822654082
UPC #
890949017104
Country of Origin
Unknown

Details

Item
LED T8 Tube
Voltage
120-277V
Watts
18
Bulb Shape
T8
Color Temperature
3,500 K
Dimmable
Yes
Light Technology
LED

Description

18W LED T8 Tube, Plastic-Aluminum Construction, 120-277V Input, 4 3500K, Direct Drive, 0-10V Dimmable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.